- Blade Cartridge
- Heavy-Duty
- 24 in Belt Width
| Alternate Part No. or Item Code | 76638 |
| Belt Width | 24 in |
| Duty | Heavy-Duty |
| Type | Blade Cartridge |
| Weight | 37.6 LB |
| EAN or UPC | 697598766380 |
| Alternate Part No. or Item Code | 76638 |
| Belt Width | 24 in |
| Duty | Heavy-Duty |
| Type | Blade Cartridge |
| Weight | 37.6 LB |
| EAN or UPC | 697598766380 |