- Frame Arm Set Screw Kit Accessory
- 30 in to 120 in Belt Width
| Belt Width [Max] | 120 in |
| Belt Width [Min] | 30 in |
| Duty | Heavy-Duty |
| Accessory Type | Frame Arm Set Screw Kit |
| Alternate Part No. or Item Code | 79571 |
| Weight | 0.15 LB |
| EAN or UPC | 697598795717 |
| Belt Width [Max] | 120 in |
| Belt Width [Min] | 30 in |
| Duty | Heavy-Duty |
| Accessory Type | Frame Arm Set Screw Kit |
| Alternate Part No. or Item Code | 79571 |
| Weight | 0.15 LB |
| EAN or UPC | 697598795717 |