- 42 in Belt Width
- 46 in Blade Width
| Belt Width | 42 in |
| Blade Material | Polyurethane w/ UHMW Additive |
| Alternate Part No. or Item Code | 75871 |
| Temperature Range [Min] | -30 °F |
| Blade Configuration | Single |
| Temperature Range [Max] | 180 °F |
| Pole Length | 102 |
| CEMA Class | Class 4 |
| Pole Diameter | 2 |
| Resistance (Chemical) | No |
| Usable Blade Wear Length | 4 |
| Horizontal Clearance Required | 4 in |
| Material | Mild Steel Powdercoat |
| Tensioner | SST Spring Tensioner |
| Vertical Clearance Required | 10 |
| Cleaner Type | Secondary Cleaner |
| Impact Resistant | No |
| Conveyor Span [Max] | 86 in |
| Blade Width | 46 in |
| Belt Speed | 1000 ft/min |
| Weight | 152.0 LB |
| EAN or UPC | 697598758712 |

