- 30 in Belt Width
- 34 in Blade Width
| Belt Speed | 1000 ft/min |
| Material | Mild Steel Powdercoat |
| Cleaner Type | Secondary Cleaner |
| Belt Width | 30 in |
| Blade Width | 34 in |
| Blade Material | Polyurethane w/ UHMW Additive |
| Temperature Range [Min] | -30 °F |
| Resistance (Chemical) | No |
| Pole Length | 90 |
| Tensioner | SST Spring Tensioner |
| Usable Blade Wear Length | 4 |
| Vertical Clearance Required | 10 |
| Impact Resistant | No |
| Horizontal Clearance Required | 4 in |
| Temperature Range [Max] | 180 °F |
| Conveyor Span [Max] | 74 in |
| Alternate Part No. or Item Code | 75869 |
| CEMA Class | Class 4 |
| Blade Configuration | Single |
| Pole Diameter | 2 |
| Weight | 140.0 LB |
| EAN or UPC | 697598758699 |

