- 24 in Belt Width
- 28 in Blade Width
| Pole Length | 84 |
| Horizontal Clearance Required | 4 in |
| Material | Mild Steel Powdercoat |
| Temperature Range [Max] | 180 °F |
| Resistance (Chemical) | No |
| CEMA Class | Class 4 |
| Blade Configuration | Single |
| Conveyor Span [Max] | 68 in |
| Belt Width | 24 in |
| Blade Material | Polyurethane w/ UHMW Additive |
| Belt Speed | 1000 ft/min |
| Vertical Clearance Required | 10 |
| Blade Width | 28 in |
| Impact Resistant | No |
| Tensioner | SST Spring Tensioner |
| Pole Diameter | 2 |
| Usable Blade Wear Length | 4 |
| Alternate Part No. or Item Code | 75868 |
| Cleaner Type | Secondary Cleaner |
| Temperature Range [Min] | -30 °F |
| Weight | 126.0 LB |
| EAN or UPC | 697598758682 |

