- Center Shaft Accessory
- 30 in to 60 in Belt Width
| Alternate Part No. or Item Code | 74930 |
| Accessory Type | Center Shaft |
| Belt Width [Max] | 60 in |
| Belt Width [Min] | 30 in |
| Weight | 2.34 LB |
| EAN or UPC | 697598749307 |
| Alternate Part No. or Item Code | 74930 |
| Accessory Type | Center Shaft |
| Belt Width [Max] | 60 in |
| Belt Width [Min] | 30 in |
| Weight | 2.34 LB |
| EAN or UPC | 697598749307 |