- BR10 & BR14 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 40925 |
| Fastener Series | BR10 & BR14 |
| Tool Type | Applicator Tool |
| Tool Width | 96 |
| Weight | 2.4 LB |
| EAN or UPC | 697598409256 |

