- BR10 & BR14 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Fastener Series | BR10 & BR14 |
| Fastener Type | Rivet Solid Plate |
| Tool Type | Applicator Tool |
| Tool Width | 72 |
| Alternate Part No. or Item Code | 40923 |
| Weight | 7.102 LB |
| EAN or UPC | 697598409232 |

