- BR6 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41126 |
| Tool Type | Applicator Tool |
| Tool Width | 96 |
| Fastener Series | BR6 |
| Weight | 1.848 LB |
| EAN or UPC | 697598411266 |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41126 |
| Tool Type | Applicator Tool |
| Tool Width | 96 |
| Fastener Series | BR6 |
| Weight | 1.848 LB |
| EAN or UPC | 697598411266 |