- BR6 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41124 |
| Tool Width | 84 |
| Fastener Series | BR6 |
| Tool Type | Applicator Tool |
| Weight | 0.378 LB |
| EAN or UPC | 697598411242 |
| Fastener Type | Rivet Solid Plate |
| Alternate Part No. or Item Code | 41124 |
| Tool Width | 84 |
| Fastener Series | BR6 |
| Tool Type | Applicator Tool |
| Weight | 0.378 LB |
| EAN or UPC | 697598411242 |