- BR6 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Tool Width | 72 |
| Alternate Part No. or Item Code | 41123 |
| Fastener Series | BR6 |
| Fastener Type | Rivet Solid Plate |
| Tool Type | Applicator Tool |
| Weight | 5.47 LB |
| EAN or UPC | 697598411235 |
| Tool Width | 72 |
| Alternate Part No. or Item Code | 41123 |
| Fastener Series | BR6 |
| Fastener Type | Rivet Solid Plate |
| Tool Type | Applicator Tool |
| Weight | 5.47 LB |
| EAN or UPC | 697598411235 |