- BR6 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Tool Width | 36 |
| Alternate Part No. or Item Code | 41097 |
| Fastener Series | BR6 |
| Tool Type | Applicator Tool |
| Fastener Type | Rivet Solid Plate |
| Weight | 13.7 LB |
| EAN or UPC | 697598410979 |
| Tool Width | 36 |
| Alternate Part No. or Item Code | 41097 |
| Fastener Series | BR6 |
| Tool Type | Applicator Tool |
| Fastener Type | Rivet Solid Plate |
| Weight | 13.7 LB |
| EAN or UPC | 697598410979 |