- BR6 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Fastener Series | BR6 |
| Alternate Part No. or Item Code | 41089 |
| Fastener Type | Rivet Solid Plate |
| Tool Type | Applicator Tool |
| Tool Width | 30 |
| Weight | 12.0 LB |
| EAN or UPC | 697598410894 |
| Fastener Series | BR6 |
| Alternate Part No. or Item Code | 41089 |
| Fastener Type | Rivet Solid Plate |
| Tool Type | Applicator Tool |
| Tool Width | 30 |
| Weight | 12.0 LB |
| EAN or UPC | 697598410894 |