- BR10 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Tool Type | Applicator Tool |
| Alternate Part No. or Item Code | 41149 |
| Tool Width | 48 |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10 |
| Weight | 11.0 LB |
| EAN or UPC | 697598411495 |
| Tool Type | Applicator Tool |
| Alternate Part No. or Item Code | 41149 |
| Tool Width | 48 |
| Fastener Type | Rivet Solid Plate |
| Fastener Series | BR10 |
| Weight | 11.0 LB |
| EAN or UPC | 697598411495 |