- BR10 Fastener Series
- Applicator Tool Type
- Rivet Solid Plate Fastener Type
| Tool Width | 30 |
| Tool Type | Applicator Tool |
| Alternate Part No. or Item Code | 41138 |
| Fastener Series | BR10 |
| Fastener Type | Rivet Solid Plate |
| Weight | 95.0 LB |
| EAN or UPC | 697598411389 |
| Tool Width | 30 |
| Tool Type | Applicator Tool |
| Alternate Part No. or Item Code | 41138 |
| Fastener Series | BR10 |
| Fastener Type | Rivet Solid Plate |
| Weight | 95.0 LB |
| EAN or UPC | 697598411389 |