- Brush Drum Shaft
- 72 in Belt Width
| Belt Width | 72 in |
| Type | Brush Drum Shaft |
| Alternate Part No. or Item Code | 79512 |
| Weight | 51.5 LB |
| EAN or UPC | 697598795120 |
| Belt Width | 72 in |
| Type | Brush Drum Shaft |
| Alternate Part No. or Item Code | 79512 |
| Weight | 51.5 LB |
| EAN or UPC | 697598795120 |