- Brush Drum Shaft
- 60 in Belt Width
| Alternate Part No. or Item Code | 79511 |
| Belt Width | 60 in |
| Type | Brush Drum Shaft |
| Weight | 45.5 LB |
| EAN or UPC | 697598795113 |
| Alternate Part No. or Item Code | 79511 |
| Belt Width | 60 in |
| Type | Brush Drum Shaft |
| Weight | 45.5 LB |
| EAN or UPC | 697598795113 |