- Brush Drum Shaft
- 42 in Belt Width
| Type | Brush Drum Shaft |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 79508 |
| Weight | 36.6 LB |
| EAN or UPC | 697598795083 |
| Type | Brush Drum Shaft |
| Belt Width | 42 in |
| Alternate Part No. or Item Code | 79508 |
| Weight | 36.6 LB |
| EAN or UPC | 697598795083 |