- Brush Drum Shaft
- 18 in Belt Width
| Type | Brush Drum Shaft |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 79504 |
| Weight | 24.6 LB |
| EAN or UPC | 697598795045 |
| Type | Brush Drum Shaft |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 79504 |
| Weight | 24.6 LB |
| EAN or UPC | 697598795045 |