- 72 in Belt Width
| Cleaner Type | Motorized Brush Cleaner |
| Temperature Range [Min] | -20 °F |
| Phase | Three Phase |
| Resistance (Chemical) | No |
| Shaft Dia. | 1.5 in |
| Brush Length | 3.25 in |
| Impact Resistant | No |
| Shaft Length | 114 in |
| Belt Width | 72 in |
| Horizontal Clearance Required | 12 in |
| Temperature Range [Max] | 180 °F |
| Belt Speed | 700 ft/min |
| Alternate Part No. or Item Code | 79922 |
| Vertical Clearance Required | 12 |
| CEMA Class | Class 4 |
| Voltage | 575 |
| Weight | 136.7 LB |
| EAN or UPC | 697598799227 |

