- Installation Kit Tool Type
- Rivet Fastener Type
- 7 in Size
| Fastener Type | Rivet |
| Alternate Part No. or Item Code | 15032 |
| Size | 7 in |
| Tool Type | Installation Kit |
| Weight | 18.315 LB |
| EAN or UPC | 697598150325 |
| Fastener Type | Rivet |
| Alternate Part No. or Item Code | 15032 |
| Size | 7 in |
| Tool Type | Installation Kit |
| Weight | 18.315 LB |
| EAN or UPC | 697598150325 |