- Installation Kit Tool Type
- Rivet Fastener Type
- 14 in Size
| Tool Type | Installation Kit |
| Size | 14 in |
| Alternate Part No. or Item Code | 15033 |
| Fastener Type | Rivet |
| Weight | 1.1 LB |
| EAN or UPC | 697598150332 |
| Tool Type | Installation Kit |
| Size | 14 in |
| Alternate Part No. or Item Code | 15033 |
| Fastener Type | Rivet |
| Weight | 1.1 LB |
| EAN or UPC | 697598150332 |