- Multiple Rivet Tool Type
- Rivet Fastener Type
- 7 in Size
| Tool Type | Multiple Rivet |
| Size | 7 in |
| Alternate Part No. or Item Code | 15025 |
| Fastener Type | Rivet |
| Weight | 0.13 LB |
| EAN or UPC | 697598150257 |
| Tool Type | Multiple Rivet |
| Size | 7 in |
| Alternate Part No. or Item Code | 15025 |
| Fastener Type | Rivet |
| Weight | 0.13 LB |
| EAN or UPC | 697598150257 |