- Guide Block Tool Type
- Rivet Fastener Type
- 7 in Size
| Alternate Part No. or Item Code | 15028 |
| Tool Type | Guide Block |
| Size | 7 in |
| Fastener Type | Rivet |
| Weight | 0.32 LB |
| EAN or UPC | 697598150288 |
| Alternate Part No. or Item Code | 15028 |
| Tool Type | Guide Block |
| Size | 7 in |
| Fastener Type | Rivet |
| Weight | 0.32 LB |
| EAN or UPC | 697598150288 |