- Guide Block Tool Type
- Rivet Fastener Type
- 14 in Size
| Alternate Part No. or Item Code | 15029 |
| Fastener Type | Rivet |
| Tool Type | Guide Block |
| Size | 14 in |
| Weight | 5.2 LB |
| EAN or UPC | 697598150295 |
| Alternate Part No. or Item Code | 15029 |
| Fastener Type | Rivet |
| Tool Type | Guide Block |
| Size | 14 in |
| Weight | 5.2 LB |
| EAN or UPC | 697598150295 |