
- Spring Tensioner
- 22 in to 46 in Belt Thickness Range
Color | White |
Belt Thickness Range | 22 in to 46 in |
Alternate Part No. or Item Code | 77122 |
Type | Spring Tensioner |
Weight | 0.0 LB |
EAN or UPC | 697598771223 |

Color | White |
Belt Thickness Range | 22 in to 46 in |
Alternate Part No. or Item Code | 77122 |
Type | Spring Tensioner |
Weight | 0.0 LB |
EAN or UPC | 697598771223 |