- Spring Tensioner
- 52 in to 70 in Belt Thickness Range
| Alternate Part No. or Item Code | 77126 |
| Type | Spring Tensioner |
| Color | White |
| Belt Thickness Range | 52 in to 70 in |
| Weight | 7.3 LB |
| EAN or UPC | 697598771261 |
| Alternate Part No. or Item Code | 77126 |
| Type | Spring Tensioner |
| Color | White |
| Belt Thickness Range | 52 in to 70 in |
| Weight | 7.3 LB |
| EAN or UPC | 697598771261 |