- Spring Tensioner
- 10 in to 16 in Belt Thickness Range
| Type | Spring Tensioner |
| Color | Purple |
| Alternate Part No. or Item Code | 77121 |
| Belt Thickness Range | 10 in to 16 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598771216 |
| Type | Spring Tensioner |
| Color | Purple |
| Alternate Part No. or Item Code | 77121 |
| Belt Thickness Range | 10 in to 16 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598771216 |