- Spring Tensioner
- 10 in to 28 in Belt Thickness Range
| Belt Thickness Range | 10 in to 28 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 77124 |
| Color | Black |
| Weight | 8.88 LB |
| EAN or UPC | 697598771247 |
| Belt Thickness Range | 10 in to 28 in |
| Type | Spring Tensioner |
| Alternate Part No. or Item Code | 77124 |
| Color | Black |
| Weight | 8.88 LB |
| EAN or UPC | 697598771247 |