- Pole
- 60 in Belt Width
| Color | White |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77087 |
| Type | Pole |
| Belt Width | 60 in |
| Weight | 29.825 LB |
| EAN or UPC | 697598770875 |
| Color | White |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77087 |
| Type | Pole |
| Belt Width | 60 in |
| Weight | 29.825 LB |
| EAN or UPC | 697598770875 |