
- Pole
- 54 in Belt Width
Belt Width | 54 in |
Material | Stainless Steel |
Alternate Part No. or Item Code | 77086 |
Type | Pole |
Color | White |
Weight | 27.22 LB |
EAN or UPC | 697598770868 |

Belt Width | 54 in |
Material | Stainless Steel |
Alternate Part No. or Item Code | 77086 |
Type | Pole |
Color | White |
Weight | 27.22 LB |
EAN or UPC | 697598770868 |