- Pole
- 48 in Belt Width
| Type | Pole |
| Alternate Part No. or Item Code | 77076 |
| Belt Width | 48 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598770769 |
| Type | Pole |
| Alternate Part No. or Item Code | 77076 |
| Belt Width | 48 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598770769 |