- Pole
- 48 in Belt Width
| Color | White |
| Type | Pole |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 77085 |
| Material | Stainless Steel |
| Weight | 25.13 LB |
| EAN or UPC | 697598770851 |
| Color | White |
| Type | Pole |
| Belt Width | 48 in |
| Alternate Part No. or Item Code | 77085 |
| Material | Stainless Steel |
| Weight | 25.13 LB |
| EAN or UPC | 697598770851 |