- Pole
- 42 in Belt Width
| Color | White |
| Alternate Part No. or Item Code | 77084 |
| Material | Stainless Steel |
| Type | Pole |
| Belt Width | 42 in |
| Weight | 23.025 LB |
| EAN or UPC | 697598770844 |
| Color | White |
| Alternate Part No. or Item Code | 77084 |
| Material | Stainless Steel |
| Type | Pole |
| Belt Width | 42 in |
| Weight | 23.025 LB |
| EAN or UPC | 697598770844 |