- Pole
- 36 in Belt Width
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77083 |
| Belt Width | 36 in |
| Color | White |
| Type | Pole |
| Weight | 20.965 LB |
| EAN or UPC | 697598770837 |
| Material | Stainless Steel |
| Alternate Part No. or Item Code | 77083 |
| Belt Width | 36 in |
| Color | White |
| Type | Pole |
| Weight | 20.965 LB |
| EAN or UPC | 697598770837 |