- Pole
- 30 in Belt Width
| Material | Stainless Steel |
| Type | Pole |
| Alternate Part No. or Item Code | 77082 |
| Color | White |
| Belt Width | 30 in |
| Weight | 18.74 LB |
| EAN or UPC | 697598770820 |
| Material | Stainless Steel |
| Type | Pole |
| Alternate Part No. or Item Code | 77082 |
| Color | White |
| Belt Width | 30 in |
| Weight | 18.74 LB |
| EAN or UPC | 697598770820 |