- Pole
- 24 in Belt Width
| Alternate Part No. or Item Code | 77081 |
| Material | Stainless Steel |
| Type | Pole |
| Belt Width | 24 in |
| Color | White |
| Weight | 16.85 LB |
| EAN or UPC | 697598770813 |
| Alternate Part No. or Item Code | 77081 |
| Material | Stainless Steel |
| Type | Pole |
| Belt Width | 24 in |
| Color | White |
| Weight | 16.85 LB |
| EAN or UPC | 697598770813 |