- Pole
- 18 in Belt Width
| Type | Pole |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 77080 |
| Color | White |
| Material | Stainless Steel |
| Weight | 14.875 LB |
| EAN or UPC | 697598770806 |
| Type | Pole |
| Belt Width | 18 in |
| Alternate Part No. or Item Code | 77080 |
| Color | White |
| Material | Stainless Steel |
| Weight | 14.875 LB |
| EAN or UPC | 697598770806 |