- Pole
- 12 in Belt Width
| Type | Pole |
| Color | White |
| Belt Width | 12 in |
| Alternate Part No. or Item Code | 77079 |
| Material | Stainless Steel |
| Weight | 12.6 LB |
| EAN or UPC | 697598770790 |
| Type | Pole |
| Color | White |
| Belt Width | 12 in |
| Alternate Part No. or Item Code | 77079 |
| Material | Stainless Steel |
| Weight | 12.6 LB |
| EAN or UPC | 697598770790 |