
- Belt Clamp Fastener Type
- Steel Material
Fastener Type | Belt Clamp |
Material | Steel |
Alternate Part No. or Item Code | 30392 |
Hardware Type | Belt Clamp Scissor |
Weight | 5.0 LB |
EAN or UPC | 697598303929 |

Fastener Type | Belt Clamp |
Material | Steel |
Alternate Part No. or Item Code | 30392 |
Hardware Type | Belt Clamp Scissor |
Weight | 5.0 LB |
EAN or UPC | 697598303929 |