- Belt Clamp Fastener Type
| Fastener Type | Belt Clamp |
| Alternate Part No. or Item Code | 30424 |
| Hardware Type | Belt Clamp Bar Set |
| Belt Width | 54 in |
| Weight | 2.67 LB |
| EAN or UPC | 697598304247 |
| Fastener Type | Belt Clamp |
| Alternate Part No. or Item Code | 30424 |
| Hardware Type | Belt Clamp Bar Set |
| Belt Width | 54 in |
| Weight | 2.67 LB |
| EAN or UPC | 697598304247 |