Skip to content Skip to navigation menu
Far-Pul®HD™ Belt Clamp

LSHDB48-2

Far-Pul®HD™ Belt Clamp
Item #102188412
  • Belt Clamp Fastener Type
Far-Pul®HD™ Belt Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Belt Clamp Fastener Type
Fastener Type Belt Clamp
Belt Width 48 in
Alternate Part No. or Item Code 30423
Hardware Type Belt Clamp Bar Set
Weight 7.199 LB
EAN or UPC 697598304230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison