
- Belt Clamp Fastener Type
Fastener Type | Belt Clamp |
Hardware Type | Belt Clamp Bar Set |
Belt Width | 36 in |
Alternate Part No. or Item Code | 30414 |
Weight | 29.0 LB |
EAN or UPC | 697598304148 |

Fastener Type | Belt Clamp |
Hardware Type | Belt Clamp Bar Set |
Belt Width | 36 in |
Alternate Part No. or Item Code | 30414 |
Weight | 29.0 LB |
EAN or UPC | 697598304148 |