
- Belt Clamp Fastener Type
Belt Width | 30 in |
Alternate Part No. or Item Code | 30418 |
Fastener Type | Belt Clamp |
Hardware Type | Belt Clamp Bar Set |
Weight | 6.5 LB |
EAN or UPC | 697598304186 |

Belt Width | 30 in |
Alternate Part No. or Item Code | 30418 |
Fastener Type | Belt Clamp |
Hardware Type | Belt Clamp Bar Set |
Weight | 6.5 LB |
EAN or UPC | 697598304186 |