- Belt Puller Fastener Type
| Alternate Part No. or Item Code | 30399 |
| Belt Width | 60 in |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Weight | 4.05 LB |
| EAN or UPC | 697598303998 |
| Alternate Part No. or Item Code | 30399 |
| Belt Width | 60 in |
| Fastener Type | Belt Puller |
| Hardware Type | Belt Clamp |
| Weight | 4.05 LB |
| EAN or UPC | 697598303998 |