
- Tension Spring
- 22 in to 46 in Belt Thickness Range
Alternate Part No. or Item Code | 77117 |
Color | White |
Belt Thickness Range | 22 in to 46 in |
Type | Tension Spring |
Weight | 0.0 LB |
EAN or UPC | 697598771179 |

Alternate Part No. or Item Code | 77117 |
Color | White |
Belt Thickness Range | 22 in to 46 in |
Type | Tension Spring |
Weight | 0.0 LB |
EAN or UPC | 697598771179 |