- Tension Spring
- 34 in to 70 in Belt Thickness Range
| Color | White |
| Type | Tension Spring |
| Belt Thickness Range | 34 in to 70 in |
| Alternate Part No. or Item Code | 78850 |
| Weight | 0.7 LB |
| EAN or UPC | 697598788504 |
| Color | White |
| Type | Tension Spring |
| Belt Thickness Range | 34 in to 70 in |
| Alternate Part No. or Item Code | 78850 |
| Weight | 0.7 LB |
| EAN or UPC | 697598788504 |