- Tension Spring
- 52 in to 58 in Belt Thickness Range
| Type | Tension Spring |
| Alternate Part No. or Item Code | 77118 |
| Color | Silver |
| Belt Thickness Range | 52 in to 58 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598771186 |
| Type | Tension Spring |
| Alternate Part No. or Item Code | 77118 |
| Color | Silver |
| Belt Thickness Range | 52 in to 58 in |
| Weight | 0.0 LB |
| EAN or UPC | 697598771186 |