- Tension Spring
- 10 in to 16 in Belt Thickness Range
| Belt Thickness Range | 10 in to 16 in |
| Alternate Part No. or Item Code | 77365 |
| Color | Purple |
| Type | Tension Spring |
| Weight | 0.2 LB |
| EAN or UPC | 697598773654 |
| Belt Thickness Range | 10 in to 16 in |
| Alternate Part No. or Item Code | 77365 |
| Color | Purple |
| Type | Tension Spring |
| Weight | 0.2 LB |
| EAN or UPC | 697598773654 |