- Hook Fastener Type
| Hook Size | 1, 36 & G Series™ G005(A) - G006(A) |
| Hardware Type | Lacer Pin |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03996 |
| Weight | 0.35 LB |
| EAN or UPC | 697598039965 |
| Hook Size | 1, 36 & G Series™ G005(A) - G006(A) |
| Hardware Type | Lacer Pin |
| Fastener Series | 1 (40) |
| Fastener Type | Hook |
| Alternate Part No. or Item Code | 03996 |
| Weight | 0.35 LB |
| EAN or UPC | 697598039965 |